Welcome to Würth Finland For trade customers only
PH 966 "barrel tap" ball valve
PH 966 "barrel tap" ball valve - 1
PH 966 "barrel tap" ball valve - 2

For detailed information, other images and documents, please select individual articles from the following table.

PH 966 "barrel tap" ball valve

See product details

Available in 2 version
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
PH 966 ball valve with hose union and PVC-coated steel lever handle, full port


Male thread: ISO 7/1, R


Body: nickel-plated brass


Ball: chrome-plated brass


Ball seal: PTFE


Operating temperature –20...+95°C


Operating pressure: 16 bar