PH 966 ball valve with hose union and PVC-coated steel lever handle, full port
Male thread: ISO 7/1, R
Body: nickel-plated brass
Ball: chrome-plated brass
Ball seal: PTFE
Operating temperature –20...+95°C
Operating pressure: 16 bar
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!