Welcome to Würth Finland For trade customers only
Basic connector, meter, external cone WD seal

For detailed information, other images and documents, please select individual articles from the following table.

Basic connector, meter, external cone WD seal

Heavy (S) series, basic connector housing MM, male thread

See product details

Available in 6 version
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
Basic connector, i.e. outlet connector


  • Spiral M side is joined with, for example, a fixed block or device

  • A high-strength steel pipe is attached to the other end

  • A DKOS hose connector can also be used in the hose installation


The connectors have a WD (E) seal


  • A square rubber seal in a groove machined for it

  • Seals to a level surface


24° conical tightening on the pipe connector

Notice

NOTE! Nuts and cutting rings have their own product numbers.


An L/S cutting ring is suitable for 6 to 12 mm pipes.


Only S series cutting rings are suitable for larger sizes.


The nuts work according to their thread sizes; only the S series nuts fit S series connectors.