For detailed information, other images and documents, please select individual articles from the following table.
Basic connector, meter, external cone WD seal
Heavy (S) series, basic connector housing MM, male thread
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Basic connector, i.e. outlet connector
- Spiral M side is joined with, for example, a fixed block or device
- A high-strength steel pipe is attached to the other end
- A DKOS hose connector can also be used in the hose installation
The connectors have a WD (E) seal
- A square rubber seal in a groove machined for it
- Seals to a level surface
24° conical tightening on the pipe connector
NOTE! Nuts and cutting rings have their own product numbers.
An L/S cutting ring is suitable for 6 to 12 mm pipes.
Only S series cutting rings are suitable for larger sizes.
The nuts work according to their thread sizes; only the S series nuts fit S series connectors.
medium and high work pressures, max. 315 to 800 bar.
Depends on the connector size, use, and conditions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!