Welcome to Würth Finland For trade customers only
Pipe connector with a WD sealing

For detailed information, other images and documents, please select individual articles from the following table.

Pipe connector with a WD sealing

Light (L) series basic connector, BSP male thread, DIN 2353 housing

See product details

Available in 26 version
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
Basic connector, i.e. outlet connector


  • Spiral BSP (G) side can be joined with, for example, a fixed block or device

  • A high-strength steel pipe is attached to the other end

  • A DKOL hose connector can also be used in the hose installation


The connectors have a WD (E) seal


  • A square rubber seal in a groove machined for it

  • Seals to a level surface


24° conical tightening on the pipe connector

Notice

NOTE! Nuts and cutting rings have their own product numbers.


An L/S cutting ring is suitable for 6 to 12 mm pipes.


Only L series cutting rings are suitable for larger sizes.


The nuts work according to their thread sizes; only the L series nuts fit L series connectors.