Welcome to Würth Finland For trade customers only
Pipe connector with a conical spiral
Pipe connector with a conical spiral - 1
Pipe connector with a conical spiral - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pipe connector with a conical spiral

Light L series basic connector, BSPT male thread, DIN 2353 housing

See product details

Available in 2 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

Basic connector, i.e. outlet connector


  • Spiral BSPT side can be joined with, for example, a fixed block or device

  • A high-strength steel pipe is attached to the other end

  • A DKOL hose connector can also be used in the hose installation


The connectors include thread sealing


  • BSPT British Standard Pipe Tapered

  • Sealed through the spiral


24° conical tightening on the pipe connector

Notice

NOTE! Nuts and cutting rings have their own product numbers.


An L/S cutting ring is suitable for 6 to 12 mm pipes.


Only L series cutting rings are suitable for larger sizes.


The nuts work according to their thread sizes; only the L series nuts fit L series connectors.