For detailed information, other images and documents, please select individual articles from the following table.
Pipe connector with a WD sealing
Heavy S series basic connector, BSP male thread, DIN 2353 housing
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Basic connector, i.e. outlet connector
- Spiral BSP (G) side can be joined with, for example, a fixed block or device
- A high-strength steel pipe is attached to the other end
- A DKOL hose connector can also be used in the hose installation
The connectors have a WD (E) seal
- A square rubber seal in a groove machined for it
- Seals to a level surface
24° conical tightening on the pipe connector
NOTE! Nuts and cutting rings have their own product numbers.
An L/S cutting ring is suitable for 6 to 12 mm pipes.
Only S series cutting rings are suitable for larger sizes.
The nuts work according to their thread sizes; only the S series nuts fit S series connectors.
medium and high work pressures, max. 315 to 800 bar.
Depends on the connector size, use, and conditions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!