Welcome to Würth Finland For trade customers only
Pipe grip with taper thread

For detailed information, other images and documents, please select individual articles from the following table.

Pipe grip with taper thread

Extra-light LL series basic coupling BSPT male thread DIN 2353

See product details

Available in 5 version
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
Basic coupling, i.e. outlet fitting


Common in central lubrication systems


  • BSPT, the threaded end is attached to e.g. the central lubrication object

  • A high-strength steel pipe is attached to the other end

  • Can also be used as a part of a hose assembly with a pipe terminal


Includes thread sealing


  • Taper thread


24° conical tightening on the pipe grip

Notice

Delivered assembled, includes the body, shear ring and nut.