For detailed information, other images and documents, please select individual articles from the following table.
Pipe grip with taper thread
Extra-light LL series basic coupling BSPT male thread DIN 2353
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Basic coupling, i.e. outlet fitting
Common in central lubrication systems
- BSPT, the threaded end is attached to e.g. the central lubrication object
- A high-strength steel pipe is attached to the other end
- Can also be used as a part of a hose assembly with a pipe terminal
Includes thread sealing
- Taper thread
24° conical tightening on the pipe grip
Delivered assembled, includes the body, shear ring and nut.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!