Welcome to Würth Finland For trade customers only
Battery pack for power tools Mirka BPA 11125

For detailed information, other images and documents, please select individual articles from the following table.

Battery pack for power tools Mirka BPA 11125

This intelligent Li-Ion battery pack from Mirka® enables precise capacitance measurement based on a Coulomb counter.

See product details

Available in 1 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

With Bluetooth and the myMirka® Dashboard, you can easily monitor battery health and available capacity. It is also possible to monitor the voltage of each cell, and when used with the Coulomb counter, both battery life and useful life can be extended. The battery firmware can be updated via the Bluetooth connection of the grinder/polisher. The 11.1 V, 2.5 Ah battery pack has 3 cells and the charging time is approx. 45 min.