Welcome to Würth Finland For trade customers only
Battery/charging system tester with thermal printer

For detailed information, other images and documents, please select individual articles from the following table.

Battery/charging system tester with thermal printer

Intelligent battery and charging system tester for simple, fast and accurate testing of starter batteries with integrated thermal printer

See product details

Available in 1 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

  • Testing of batteries from 6 to 12 volts and testing of charging systems (alternators) at 12 and 24 volts

  • Checking the battery status (SOC), status of charge (SOH), cold start current (CCA), starting voltage and diode ripple

  • Reverse polarity protection prevents accidents when connecting clamping pliers

  • Minimal effort required as removal of the battery is not necessary

  • Battery tests can be carried out with the customer present and necessary measures can be decided on immediately

  • Battery test can be documented immediately using integrated thermal printer with personalised printouts

  • Test does not affect charge status of battery

  • Operator errors are avoided as the device automatically adjusts the test criteria and test time

  • Clear and explicit test result, no misinterpretation

  • Voltage measurement from 1.5 to 30 V

  • Fully insulated, high-quality clamping pliers

  • 16-digit LCD display with background lighting

  • Display can be adjusted to the lighting conditions

  • Multilingual menu guidance and printout

  • Time/date can be set


Test standards (test ranges):


  • CCA/SAE (40 - 2000)

  • EN (40 - 1885)

  • DIN (25 - 1120)

  • IEC (30 - 1320)

  • JIS (by type of battery)
NoticePaper rolls not included