For detailed information, other images and documents, please select individual articles from the following table.
Electric screwdriver Speede 2 VDE
Electric screwdriver speedE® II is 3 x faster than manual screwdriving
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- 1 x SL/PZ2, 1 x straight-flute 3.5 mm, 6 mm handle bit
- USB charger
- 2 x 18500-type standard batteries, 1,500 mAh
- Carrier case
- VDE-certified, 1,000 V
- Two torque levels: 0.4 and 1.0 Nm
- 3 x faster than manual screwdriving
- Powerful LED ring
- Reduces hand strain
- Compatible with all Wiha slimFamily bits
1 Year Warranty
on issues of material and production
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!