Welcome to Würth Finland For trade customers only
Battery reversible ratchet Durofix RW1216 3/8"12V

For detailed information, other images and documents, please select individual articles from the following table.

Battery reversible ratchet Durofix RW1216 3/8"12V

Comes in handy in tight and difficult places, such as an engine compartment
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
  • Long battery-powered reversible ratchet wrench with 3/8" Square fitting.

  • Extra long ratchet head of 152 mm

  • Comes in handy in tight and difficult places, such as an engine compartment.

  • Fast percussion

  • Strong, max power 88 Nm

  • Dead man's switch - stops quickly when the switch is released
NoticeMax. load with hand force 162 Nm