For detailed information, other images and documents, please select individual articles from the following table.
Band saw blades
Band saw blade for cutting hollow or solid materials
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- M42 Milled bi-metal band saw
- Multi-purpose saw blade for cutting various types and thicknesses of steel whether hollow or solid
- Faster cutting by approximately 35%
- A hard-wearing blade, resistant to fatigue and the heat produced when cutting steels and other alloys
- Other made-to-measure sizes can be obtained via the APS service
Innovative manufacturing technology
- Improved resistance to breakage
- Improved resistance to wear on the teeth
- Combination of fast cutting and long service life of the band saw dramatically reduces the cost of cutting
For working with metals, carbon steel, steel alloys and tools, stainless steel and nickel-based alloys
Recommended for cutting girders and profiles (UPN, IPN, HEA, HEB), pipes and small solid beams
Suitable for all types of manual and assisted descent machines
To maximise the performance of the band saw blades, a breaking-in period is recommended
Blades should be selected depending on the machine for the size, whether the materials for sawing are solid or hollow and how thick they are
Check the blade tension and ensure that you cut in the correct direction
Recommended rotation speed:
Steel E24/S235: 75 - 80 m/min
Stainless steel: 40 - 45 m/min
Aluminium
:110 - 120 m/min
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!