Welcome to Würth Finland For trade customers only
Insulated blade 6 mm TX

For detailed information, other images and documents, please select individual articles from the following table.

Insulated blade 6 mm TX

Slim and long VDE bits with a 6-mm hex head

See product details

Available in 6 version
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
  • For screwing deep-set screws with speedE® or slimVario® handles and slimBits

  • Live working up to 1,000 V AC

  • The 6-mm slimBit is only compatible with speedE®, slimVario® and TorqueVario®-S electric tools

  • Test standard IEC 60900.
NoticeInsulated tools approved up to 1,000 V.