For detailed information, other images and documents, please select individual articles from the following table.
Insulated blade 6 mm TX
Slim and long VDE bits with a 6-mm hex head
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- For screwing deep-set screws with speedE® or slimVario® handles and slimBits
- Live working up to 1,000 V AC
- The 6-mm slimBit is only compatible with speedE®, slimVario® and TorqueVario®-S electric tools
- Test standard IEC 60900.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!