Welcome to Würth Finland For trade customers only
TX bit C 6.3 (1/4 inch) with hole

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

TX bit C 6.3 (1/4 inch) with hole

Bit for all common TX screw sizes

See product details

Available in 6 version
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
Robust bit for most TX screws


  • The steel bit ensures a long service life

  • A range of lengths and bit diameters are available for common applications


Bit for manual and machine tools


  • The 1/4 inch hexagon shank fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers

  • The grooves in the shank ensure that the bit is held securely in the tool