The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Hex socket bit set ProHold, spherical tip
Hexagonal-socket tip fastens into the socket without the need for tools
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The ProHold technology keeps the tip securely in place, but it is still easy to remove without any special tools. The socket bits can be used with all hexagonal sockets.
The set includes 3-, 4-, 5-, 6-, 7-, 8-, 9- and 10-mm hex keys.
- 5737 150 100 3-10 mm; length: 150 mm;
- 5737 950 100 3-10 mm; length: 50 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!