Welcome to Würth Finland For trade customers only
Bit holder E 6.3 (1/4) Adjustable angle
Bit holder E 6.3 (1/4) Adjustable angle - 1
Bit holder E 6.3 (1/4) Adjustable angle - 2

For detailed information, other images and documents, please select individual articles from the following table.

Bit holder E 6.3 (1/4) Adjustable angle

Powerful angular gear
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
Quick-release locking mechanism


360-degree infinitely adjustable angle



The desired angle can be adjusted precisely without additional tools


Ideal for all applications in narrow and difficult space



Same axis, same direction


  • An inclined gearbox with the input and output shaft in the same axis and with the same direction of rotation at both ends.

  • A coaxial output ensures that the power is fully transmitted.


Secure hold of the screws with magnetic effect


The high-torque device with 360-degree operation is intuitive and efficient to use