For detailed information, other images and documents, please select individual articles from the following table.
Bit holder E 6.3 (1/4) Adjustable angle
Powerful angular gear
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Quick-release locking mechanism
360-degree infinitely adjustable angle
The desired angle can be adjusted precisely without additional tools
Ideal for all applications in narrow and difficult space
Same axis, same direction
- An inclined gearbox with the input and output shaft in the same axis and with the same direction of rotation at both ends.
- A coaxial output ensures that the power is fully transmitted.
Secure hold of the screws with magnetic effect
The high-torque device with 360-degree operation is intuitive and efficient to use
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!