For detailed information, other images and documents, please select individual articles from the following table.
Insulated blade set 6 mm PH straight
SlimBit set for live working
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Slot/Phillips
- 6 slimBits per box
- Versatile
- Compact
- Easy to carry
- Test standard IEC 60900
The set includes
1 x SlimBit, slot 2.5 mm x 75 mm, not narrow
1 x SlimBit, slot 3.5 mm x 75 mm
1 x SlimBit, slot 5.5 mm x 75 mm
1 x SlimBit, slot 6.5 mm x 75 mm
1 x SlimBit, Phillips PH1 x 75 mm
1 x SlimBit, Phillips PH2 x 75 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!