- for a two-box system
- Adjustable shelf levels
- Low-slope metal roofing can be employed in warehousing
Technical specifications:
- Height: 2000 mm
- Width: 1358 mm
- Depth: 824 mm
- Shelves: 7
- Carrying capacity: 1300 kg (200 kg / shelf)
- Frame colour: RAL 3020
Delivered disassembled
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!