Welcome to Würth Finland For trade customers only
Blind riveter, pneumatic, XT1

For detailed information, other images and documents, please select individual articles from the following table.

Blind riveter, pneumatic, XT1
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
POP ProSet XT pneumatic blind riveters

Lightweight high-performance hydro-pneumatic blind riveters.


Designed for demanding professional use.



Performance
Excellent power to weight ratio.


The patented bit section can be opened without tools, which facilitates the cleaning and replacement of the jaws.


The snap-on mandrel cup can be emptied quickly.


Very fast installation cycle.



Ergonomics
Lightweight, balanced structure.


Sensitive two-finger trigger.


Targeted air outlet.



Economy and safety
The intake air is cut off automatically with the removal of the mandrel cup.


The 360° air supply connector can be turned left or right and is equipped with an open/close switch.


The hanging hook enables use as a reliever.

1 Year Warranty


on issues of material and production