Lightweight hydro-pneumatic high-performance blind rivet guns.
Designed for demanding professional use.
Performance
Excellent power-to-weight ratio.
The patented nose section can be opened without tools, which facilitates cleaning and replacement of the jaws.
The snap-on mandrel collector can be emptied quickly.
Very fast installation cycle.
Ergonomic
Lightweight, balanced design.
Sensitive two-finger trigger.
Targeted air outlet.
Economy and safety
The intake air is cut off automatically with the removal of the mandrel collector.
The 360° compressed air coupling can be turned left or right and is equipped with an open/close switch.
The hanging hook can be used as a reliever.
1 Year Warranty
on issues of material and production
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!