Welcome to Würth Finland For trade customers only
Pneumatic blind riveter XT2

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic blind riveter XT2
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
POP ProSet XT pneumatic riveters



Light, high-performance hydropneumatic riveters.


Designed for demanding professional use.



Performance


Excellent power to weight ratio.


The patented bit section can be opened without tools, which facilitates the cleaning and replacement of the jaws.


The snap-on mandrel cup can be emptied quickly.


Very fast installation cycle.



Ergonomics


Light and well-balanced structure.


Sensitive two-finger trigger.


Directional air exhaust.



Economy and safety


Inlet air flow stops automatically when the mandrel cup is removed.


The 360° air supply connector can be turned left or right and is equipped with an open/close switch.


The hanging hook enables use as a reliever.



Contents of the delivery


Mouthpiece 3.2 mm, article number 0709 937 821


Mouthpiece 4.0 mm, article number 0709 937 802


Mouthpiece 4.8 mm, article number 0709 937 823

1 Year Warranty


on issues of material and production