POP ProSet XT pneumatic riveters
Light, high-performance hydropneumatic riveters.
Designed for demanding professional use.
Performance
Excellent power to weight ratio.
The patented bit section can be opened without tools, which facilitates the cleaning and replacement of the jaws.
The snap-on mandrel cup can be emptied quickly.
Very fast installation cycle.
Ergonomics
Light and well-balanced structure.
Sensitive two-finger trigger.
Directional air exhaust.
Economy and safety
Inlet air flow stops automatically when the mandrel cup is removed.
The 360° air supply connector can be turned left or right and is equipped with an open/close switch.
The hanging hook enables use as a reliever.
Contents of the delivery
Mouthpiece 3.2 mm, article number 0709 937 821
Mouthpiece 4.0 mm, article number 0709 937 802
Mouthpiece 4.8 mm, article number 0709 937 823
1 Year Warranty
on issues of material and production
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!