Welcome to Würth Finland For trade customers only
Rivet nut pliers XTN 20
Rivet nut pliers XTN 20 - 1
Rivet nut pliers XTN 20 - 2
Rivet nut pliers XTN 20 - 3
Rivet nut pliers XTN 20 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Rivet nut pliers XTN 20
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
Lightweight, powerful and easy-to-use hydro-pneumatic rivet nut pliers for M3-M10 rivet nuts. Also suitable for demanding professional use, for example on production lines



Two operating modes


  • Can be used in either pressure control or shock control mode

Excellent power / weight ratio 11kN / kg


Easy, tool-free traction control


Stroke length 3–7 mm, adjustable by 0.1 mm section


Durable, high-strength drawbars


  • Easy and fast drive shaft replacement without tools

Automatic setting of the rivet nut on the spindle


  • The rivet nut engages the spindle when the unit is pressed against the rivet nut

Fast installation cycle


  • The machine tightens the rivet nut and unscrews the spindle automatically

  • Tightening and removing takes less than 1.5 s


Notice

Technical specifications:


Rivet nut size:M3–M10


Operating pressure:5 to 7 bar


Traction 5 bar: 17.65 kN


Traction 6 bar: 21.1 kN


Traction length, adjustment range: 3–7 mm


Dimensions (height x length): 273 x 259 mm


Weight: 1.59 kg


Minimum hose inside Ø: 6.5 mm


Air connector: 1/4" female thread


Noise level: < 75 dB(A)


Vibration: < 2.5 m/s²



Scope of delivery:


Drawbars M4, M5, M6 and M8


Allen key 5 mm


Wrench 17/19 mm


Spanner 4 mm


User Guide

1 Year Warranty


on issues of material and production