Lightweight, powerful and easy-to-use hydro-pneumatic rivet nut pliers for M3-M10 rivet nuts. Also suitable for demanding professional use, for example on production lines
Two operating modes
- Can be used in either pressure control or shock control mode
Excellent power / weight ratio 11kN / kg
Easy, tool-free traction control
Stroke length 3–7 mm, adjustable by 0.1 mm section
Durable, high-strength drawbars
- Easy and fast drive shaft replacement without tools
Automatic setting of the rivet nut on the spindle
- The rivet nut engages the spindle when the unit is pressed against the rivet nut
Fast installation cycle
- The machine tightens the rivet nut and unscrews the spindle automatically
- Tightening and removing takes less than 1.5 s
Technical specifications:
Rivet nut size:M3–M10
Operating pressure:5 to 7 bar
Traction 5 bar: 17.65 kN
Traction 6 bar: 21.1 kN
Traction length, adjustment range: 3–7 mm
Dimensions (height x length): 273 x 259 mm
Weight: 1.59 kg
Minimum hose inside Ø: 6.5 mm
Air connector: 1/4" female thread
Noise level: < 75 dB(A)
Vibration: < 2.5 m/s²
Scope of delivery:
Drawbars M4, M5, M6 and M8
Allen key 5 mm
Wrench 17/19 mm
Spanner 4 mm
User Guide
1 Year Warranty
on issues of material and production
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!