Welcome to Würth Finland For trade customers only
Fuel hose POSEIDON EX

For detailed information, other images and documents, please select individual articles from the following table.

Fuel hose POSEIDON EX

Boat fuel hose, A1 class for petrol and diesel. The hose is flame-resistant in accordance with ISO 7840.

See product details

Available in 6 version
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
Inner tube: Black, smooth, synthetic.


Reinforcement: 2 x synthetic textile weave


Exterior: Black, smooth, flame-retardant, synthetic.


Operating temperature: -20...+100°C


Marking: IVG POSEIDON/EXTR ISO 7840 A1 CE USCG SAE J 1527 —


Approval: CE-certified, USCG (US COAST GUARD) approval, ISO 7840:04A1, SAE J 1527, 94/25CE