For detailed information, other images and documents, please select individual articles from the following table.
Fuel hose POSEIDON EX
Boat fuel hose, A1 class for petrol and diesel. The hose is flame-resistant in accordance with ISO 7840.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Inner tube: Black, smooth, synthetic.
Reinforcement: 2 x synthetic textile weave
Exterior: Black, smooth, flame-retardant, synthetic.
Operating temperature: -20...+100°C
Marking: IVG POSEIDON/EXTR ISO 7840 A1 CE USCG SAE J 1527 —
Approval: CE-certified, USCG (US COAST GUARD) approval, ISO 7840:04A1, SAE J 1527, 94/25CE
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!