Welcome to Würth Finland For trade customers only
Fuel hose POSEIDON LL

For detailed information, other images and documents, please select individual articles from the following table.

Fuel hose POSEIDON LL

ISO 7840 A1 CE classified fuel hose for boats.

See product details

Available in 2 version
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
Interior: Black, smooth and synthetic


Reinforcement: Synthetic weave, steel spiral


Exterior: Black, smooth, CR, fire-resistant (A1 class)


Operating temperature: -30...+100 °C.


Marking: CE — ISO 7840 A1 IVG


Classifications: ISO 7840:04 A1 CE, RINA, SAE J 1527:04