Brackets are used in small timber joints. Always use two brackets per joint.
For wood–wood, wood–concrete, and wood–steel joints.
Reinforced
Stainless steel brackets suitable for use with pressure-treated wood.
Steel quality: Stainless steel A2 / AISI 304
The nailing plates are made of stainless steel plate.
Can be used in climate stress category C3.
Fittings used: Nailing plate screws A2, anchor nails A2, wedge anchors A4, studs A4, bolts A4.
Mounting: For more precise nailing patterns and load-bearing capacity details, see ETA approval.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!