The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Brake cleaner
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Universal and effective
- Powerful formula effortlessly removes soot, brake dust, grease and oily contamination
- Quickly flashes off without leaving residue, ideal for thorough cleaning without rework
Gentle on materials
- Acetone-free formula for good material compatibility with paints, plastics, seals and rubber
- Do not spray on hot components
- Not suitable for surface cleaning of adhesive areas
- Prior to application, the compatibility of rubber and plastic parts and painted surfaces should be tested in an inconspicuous area
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For quickly removing oily/greasy residues, soot, brake dust on vehicles, disc and drum brakes, engine and gearbox housings etc.
Spray the surfaces to be cleaned and wipe with a clean cloth. Repeat the process for heavy soiling.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!