Welcome to Würth Finland For trade customers only
Breathing mask FFP2 Honeywell SuperOne 3205
Breathing mask FFP2 Honeywell SuperOne 3205 - 1
Breathing mask FFP2 Honeywell SuperOne 3205 - 2
Breathing mask FFP2 Honeywell SuperOne 3205 - 3
Breathing mask FFP2 Honeywell SuperOne 3205 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Breathing mask FFP2 Honeywell SuperOne 3205

Perfect protection with low weight and comfortable to wear. Fits heads of different sizes

See product details

Available in 1 version
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
Good sealing fit, efficient and safe


  • Pre-formed nose piece adapted to the contours

  • Fits any face shape


Long-lasting shape retention


Shell mask



Spacious inside


  • No pressure on the face and greater comfort

  • Easier to hear what is said


No obstruction when wearing glasses and excellent field of vision


Free nose area (no nose bridge)



Optimal breathing comfort, ensuring users are happy to wear for extended periods


  • Ultra-light and ultra-soft inner surface

  • Pleasantly soft contact with skin to prevent irritation and ensure users are happy to wear


Ultra-light, 8 g lightweight mask



Very soft and robust, attached rubber loops


Stitching outside of the breathing area (no leakages)



No restriction on use, prevents allergies and is environmentally friendly


Free from latex, silicone and PVC