Welcome to Würth Finland For trade customers only
Powered air respirator Adflo 3M

For detailed information, other images and documents, please select individual articles from the following table.

Powered air respirator Adflo 3M

3M™ Adflo™ fan and QRS hose, adapter, belt, charger, power battery

See product details

Available in 1 version
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
  • Automatic air flow adjustment and two power ranges (170 l/min and 200 l/m)

  • The electronics control the condition of the device and warn the user with an acoustic signal and warning lights when the battery is low or when the filter is in poor condition

  • The motor does not include any carbon brushes, which is why it is reliable and has a long service life

  • The gas filter must always be used in conjunction with the particulate filter

  • The filters’ service life can be prolonged by using a spark catcher and a prefilter


Complete kit,


contents:


Fan unit, Li-ion battery, leather body belt, air hose, particulate filter, prefilter, spark catcher, charger, air flow sensor


Approved for use with the following 3M headgear:


  • Speedglas 9100 FX Air

  • Speedglas 9100 MP

  • Speedglas G5-01

  • M-207 Visor

  • M-307 Helmet