Welcome to Würth Finland For trade customers only
Fan unit set/breathing mask starter pack 3M Versaflo TR 619 E 3M Versaflo TR 602 E

For detailed information, other images and documents, please select individual articles from the following table.

Fan unit set/breathing mask starter pack 3M Versaflo TR 619 E 3M Versaflo TR 602 E

The powered air respirator with excellent performance offers protection and comfort
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
  • Ergonomic body-conforming fit, several belt adjustment options improve mobility even in tight spaces

  • The belt’s flexible air channels reduce heat build-up

  • Easy to maintain without separate tools

  • Coloured buttons

  • Thanks to pre-calibration, the product is immediately ready for use


Battery capacity and airflow indicator:


  • Low air flow and low battery charge level are indicated by vibration, light and sound alarm

  • Three air flow settings guarantee the best possible comfort


TR-619E contains:


  • TR - 602 E fan unit

  • A2P filter for organic vapours and dust particles

  • Filter cover

  • Prefilter x10

  • Spark guard x2

  • Easy to clean belt

  • Power battery. With 1 battery charge, you can work a normal working day including breaks.

  • Charger/charging station for one battery

  • Self-adjusting BT-30 breathing tube (polyurethane)

  • NOTE! Does not include headgear


Approved e.g. for use with the following 3M headgear:


  • S-133 Light hood - product number 0899 174 113

  • S-757 Painters’ hood - product number 0899 174 117

  • M-206 Face shield - product number 1912 512 093

  • M-306 Helmet - product number 0899 174 115

  • M-307 Helmet - product number 1931 009 653


Filter and suitable filter housing:


  • Type P - 5M67 100 002 filter, 5M67 100 001 housing

  • Type A2P - 5M63 100 002 filter, 5M63 100 001 housing

  • Type ABE1P - 5M61 300 002 filter, 5M61 300 001 housing

  • Type ABE2K1HgP - 5M65 800 002 filter, 5M65 800 001 housing


  • Prefilter 5M66 000 003 3M VERSAFLO PREFILTER TR-6600
Notice

Does not include headgear

CE marked according to EN 12941