For detailed information, other images and documents, please select individual articles from the following table.
Fan unit set/breathing mask starter pack 3M Versaflo TR 619 E 3M Versaflo TR 602 E
The powered air respirator with excellent performance offers protection and comfort
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Ergonomic body-conforming fit, several belt adjustment options improve mobility even in tight spaces
- The belt’s flexible air channels reduce heat build-up
- Easy to maintain without separate tools
- Coloured buttons
- Thanks to pre-calibration, the product is immediately ready for use
Battery capacity and airflow indicator:
- Low air flow and low battery charge level are indicated by vibration, light and sound alarm
- Three air flow settings guarantee the best possible comfort
TR-619E contains:
- TR - 602 E fan unit
- A2P filter for organic vapours and dust particles
- Filter cover
- Prefilter x10
- Spark guard x2
- Easy to clean belt
- Power battery. With 1 battery charge, you can work a normal working day including breaks.
- Charger/charging station for one battery
- Self-adjusting BT-30 breathing tube (polyurethane)
- NOTE! Does not include headgear
Approved e.g. for use with the following 3M headgear:
- S-133 Light hood - product number 0899 174 113
- S-757 Painters’ hood - product number 0899 174 117
- M-206 Face shield - product number 1912 512 093
- M-306 Helmet - product number 0899 174 115
- M-307 Helmet - product number 1931 009 653
Filter and suitable filter housing:
- Type P - 5M67 100 002 filter, 5M67 100 001 housing
- Type A2P - 5M63 100 002 filter, 5M63 100 001 housing
- Type ABE1P - 5M61 300 002 filter, 5M61 300 001 housing
- Type ABE2K1HgP - 5M65 800 002 filter, 5M65 800 001 housing
- Prefilter 5M66 000 003 3M VERSAFLO PREFILTER TR-6600
CE marked according to EN 12941
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!