Welcome to Würth Finland For trade customers only
Brick tie TRM

For detailed information, other images and documents, please select individual articles from the following table.

Brick tie TRM

Brick tie with one bent end for stack bonds.

See product details

Available in 2 version
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
Brick tie is a stainless steel retaining clip used for fixing brickwork


to the frame structure.


As the structure is always a wet space, all fasteners must be made of stainless steel.


A minimum air gap of 30 mm is required.



Insert the bent end first.


Insulation is pushed through the thread and tied with the counter plate.


The remaining length is bent into the brick seam.



Recommended installation: 4 pcs/m²


Thread diameter: 4 mm


Material: Stainless steel