Welcome to Würth Finland For trade customers only
Brick tie, TLP, loop end

For detailed information, other images and documents, please select individual articles from the following table.

Brick tie, TLP, loop end

See product details

Available in 2 version
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
Brick tie is a stainless steel retaining clip used for fixing brickwork to the frame structure.


As the structure is always a wet space, all fasteners must be made of stainless steel. A minimum air gap of 30 mm is required.



Brick tie with loop end for concrete walls.


Insulation is pushed through the thread and tied with the counter plate.


The remainder is bent into the brick seam.


Stainless steel fasteners, such as a screw or a screw and a plug, are used for fixing.


Recommended installation:

{1}4 pieces/m² {2}
{3}Thread diameter:{4}

{5}4 mm {6}
{7}Material:{8}

Stainless steel