Brick tie is a stainless steel retaining clip used for fixing brickwork to the frame structure.
As the structure is always a wet space, all fasteners must be made of stainless steel. A minimum air gap of 30 mm is required.
Brick tie with loop end for concrete walls.
Insulation is pushed through the thread and tied with the counter plate.
The remainder is bent into the brick seam.
Stainless steel fasteners, such as a screw or a screw and a plug, are used for fixing.
Recommended installation:
{1}4 pieces/m² {2}{3}Thread diameter:{4}
{5}4 mm {6}
{7}Material:{8}
Stainless steel
Measuring instructions for brick ties:
Insulation thickness + air gap + at the centre of the brick + bend 50 mm
If the brick tie is fastened in a wooden frame for example, a minimum displacement of 40 mm is added to the wood.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!