Welcome to Würth Finland For trade customers only
Brick tie TPR

For detailed information, other images and documents, please select individual articles from the following table.

Brick tie TPR

For wood frame buildings, install using a hammering and bending tool.
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
Brick tie is a stainless steel retaining clip used for fixing brickwork


to the frame structure.


As the structure is always a wet space, all fasteners must be made of stainless steel.


A minimum air gap of 30 mm is required.



Insulation is pushed through the nail and locked in place with the counter plate.


The remaining length is bent into the brick seam.


Recommended installation: 4 pcs/m²


Material: Stainless steel