For detailed information, other images and documents, please select individual articles from the following table.
Brick tie TPR
For wood frame buildings, install using a hammering and bending tool.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Brick tie is a stainless steel retaining clip used for fixing brickwork
to the frame structure.
As the structure is always a wet space, all fasteners must be made of stainless steel.
A minimum air gap of 30 mm is required.
Insulation is pushed through the nail and locked in place with the counter plate.
The remaining length is bent into the brick seam.
Recommended installation: 4 pcs/m²
Material: Stainless steel
Measuring instructions for brick ties:
Insulation thickness + air gap + centre of the brick + 50-mm bend
If the brick tie is fastened in a wooden frame for example, a minimum displacement of 40 mm is added to the wood.
Counter plates for brick ties:
32 x 40 mm Hard wool 5938 002 015
32 x 60 mm Soft wool 5938 002 016
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!