Compressed air and water hose for drilling machines, mines, quarries, bored wells, boats, sports fields, parks etc.
Structure: Flat, grooved outer surface, nitrile rubber and PVC compound compressed through a textile weave; durable, unified structure, oil resistant.
Reinforcement: Synthetic textile weave
Operating temperature: –30...+75°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!