The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Butyl sealing compound
Elastic, non-shrinking, non-hardening sealant for construction and HVAC installations
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Adheres to all common construction site materials
- For low-movement joints, where the stretch is max. 7 %
- Mainly used for joints that are hidden
- Easy to apply
- Can be painted over approx. 24 hours after application
- Does not stain porous materials
- Forms an elastic film when it dries, remains unhardened on the inside
- The joint can be easily opened afterwards
NOTE Although the paste forms a film on the surface when it dries, the mass under the film does not dry out but remains soft.
The paste is not recommended, for example, for the installation of the toilet seat, or for the joints of its body parts.
Very good sealant for installations that need to be easily opened again, or for areas where the seam remains completely hidden.
Surface sealing of the thermal insulation seam between the door / window frames and the frame (can be installed over insulation wool) before moulding.
Sealing the continuation / end seam of rain gutters.
Sealing the seams of ventilation pipes.
Suitable for many installations where you want the seam to remain elastic, i.e. easy to open again.
The surface must be: dry, clean, dust-free and grease-free.
Extrude the paste in the desired place and smooth the finished surface with a trowel dipped in soapy water, for example.
Stain removal with turpentine, immediately while fresh.
The minimum width of the seam is 5 mm.
The minimum width of the seam is 20 mm.
Recommended seam dimensions: width = depth.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!