For detailed information, other images and documents, please select individual articles from the following table.
Carbide milling bit A, cylinder, no end cut. D-Max teeth.
Cylinder, no end cut, type A, corresponds to DIN 8032/8033. D-Max teeth
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Carbide tool:
- Creates an even surface and effectively removes chips
- Reduces the fine machining required
- Significantly longer service life than conventional tool materials Saves time when milling hard materials, suitable for milling hard materials, D-Max cut
- More precise milling due to improved control of the carbide bur
- Hardly any chips in the teeth, even in confined spaces
- Maximum strength: up to 50 % longer service life, maximum capacity: up to 40 % higher material removal rate, D-MAX is particularly ideal for: steel, stainless steel and cast iron.
Model ZYA
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!