The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
CPS system cabinet with two sections
Multipurpose metal cabinet with double doors
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- 3 adjustable shelves
- Cavity wall
- Hooks in the left-hand side section
- Clothes rail
- A lock with 2 keys
- A cubby hole for papers/bulletins on the door
- Adjustable metal feet
- Can be moved with a pump cart or a fork lift
- Colour: grey RAL 7016
Interior dimensions:
Width of taller section 400 mm
Height of taller section 1740 mm
Shelf width 560 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!