Welcome to Würth Finland For trade customers only
CPS system cabinet with two sections
CPS system cabinet with two sections - 1
CPS system cabinet with two sections - 2
CPS system cabinet with two sections - 3
CPS system cabinet with two sections - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

CPS system cabinet with two sections

Multipurpose metal cabinet with double doors

See product details

Available in 1 version
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
  • 3 adjustable shelves

  • Cavity wall

  • Hooks in the left-hand side section

  • Clothes rail

  • A lock with 2 keys

  • A cubby hole for papers/bulletins on the door

  • Adjustable metal feet

  • Can be moved with a pump cart or a fork lift

  • Colour: grey RAL 7016


Interior dimensions:


Width of taller section 400 mm


Height of taller section 1740 mm


Shelf width 560 mm