Welcome to Würth Finland For trade customers only
CPS industrial shelving unit with 9 levels

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

CPS industrial shelving unit with 9 levels

Metal shelf for storing small items - an affordable and functional storage solution
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
  • 9 fixed shelves

  • Adjustable metal feet that retract into the profile pipe

  • Heads and shelf boards painted, colour: grey RAL 7016

  • Low-slope metal roofing can be employed in warehousing


  • Maximum carrying capacity:

50  kg/shelf board


300  kg/shelf unit

Notice

Delivered disassembled. The boxes are not included in the shelving unit delivery.