The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
CPS industrial shelving unit with 9 levels
Metal shelf for storing small items - an affordable and functional storage solution
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- 9 fixed shelves
- Adjustable metal feet that retract into the profile pipe
- Heads and shelf boards painted, colour: grey RAL 7016
- Low-slope metal roofing can be employed in warehousing
- Maximum carrying capacity:
50 kg/shelf board
300 kg/shelf unit
Delivered disassembled. The boxes are not included in the shelving unit delivery.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!