Properties and benefits
Suitable for use in the food industry's HACPP system*
Excellent chemical resistance
Blue colour makes visual detection easier
A food grade material
Can be detected with a magnet or X-ray (depending on the application)
MCTS series is corrosion-resistant
The cable ties are made from PP; they will float in liquid
Operating range
Metal flakes are added to the material during the manufacturing process. Depending on the application, metal detectors will detect even a small piece of a cable tie, which means that the ties can be used in the food and pharmaceutical industries.
The HACCP (Hazard Analysis Critical Control Point) system is being used increasingly often in the food industry. The HACCP system was developed by Codex Alimentarius of the World Health Organisation, which requires very strict safety and systematic risk analyses.
Cable ties that contain metal are designed for the food and pharmaceutical industries. Metal flakes are added to the material during manufacture.
Depending on the application, metal detectors will detect even a small piece of a cable tie, which means that the ties can be used in the food and pharmaceutical industries.
Properties and benefits, the HACCP (Hazard Analysis Critical Control Point) system is being used increasingly often in the food industry.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!